- 29/64 in Diameter
- 5.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.453125 in |
| Coating | Steam Oxide |
| Shank Size - Metric | 11.51 mm |
| Shank Type | Straight |
| Diameter - Fraction | 29/64 in |
| Flute Length | 4.1875 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 106.36 mm |
| Point Angle | 135 degree |
| Overall Length | 5.625 in |
| Shank Length - Metric | 36.51 mm |
| Shank Size | 0.4531 in |
| Shank Length | 1.4375 in |
| Material | HSS |
| Drill Style | Jobber |
| Weight | 0.0 LB |

