- 13/64 in Diameter
- 3.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length | 1.1875 in |
| Material | HSS |
| Flute Length - Metric | 61.91 mm |
| Coating | Steam Oxide |
| Flute Length | 2.4375 in |
| Drill Style | Jobber |
| Shank Size | 0.2031 in |
| Shank Type | Straight |
| Diameter - Fraction | 13/64 in |
| Diameter - Decimal | 0.203125 in |
| Shank Length - Metric | 30.16 mm |
| Point Angle | 135 degree |
| Shank Size - Metric | 5.16 mm |
| Overall Length | 3.625 in |
| Weight | 0.0 LB |

