Skip to content Skip to navigation menu
Cle-ForceC68234

C68234

9/64 1602 HS BLKOX HD JOB DRILL
Item #103109954
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68234
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.140625 in
Flute Length 1.75 in
Shank Length 1.125 in
Shank Type Straight
Shank Size - Metric 3.57 mm
Diameter - Fraction 9/64 in
Drill Style Jobber
Overall Length 2.875 in
Coating Steam Oxide
Shank Length - Metric 28.57 mm
Flute Length - Metric 44.45 mm
No. of Flutes 2
Point Angle 135 degree
Material HSS
Shank Size 0.1406 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison