
- 3/32 in Diameter
- 2.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 2.25 in |
Flute Length - Metric | 31.75 mm |
Material | HSS |
Coating | Steam Oxide |
Shank Size - Metric | 2.38 mm |
Point Angle | 135 degree |
Shank Length | 1 in |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Diameter - Decimal | 0.09375 in |
Flute Length | 1.25 in |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Size | 0.0938 in |
Diameter - Fraction | 3/32 in |
Weight | 0.0 LB |
