
- 31/64 in Diameter
- 5.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length | 1.5 in |
Shank Type | Straight |
Overall Length | 5.875 in |
Coating | Bright |
Diameter - Decimal | 0.484375 in |
Shank Size | 0.4844 in |
Point Angle | 118 degree |
Shank Length - Metric | 38.1 mm |
No. of Flutes | 2 |
Drill Style | Jobber |
Flute Length - Metric | 111.13 mm |
Flute Length | 4.375 in |
Shank Size - Metric | 12.3 mm |
Material | HSS |
Diameter - Fraction | 31/64 in |
Weight | 0.0 LB |
