
- 21/64 in Diameter
- 4.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Shank Length | 1.3125 in |
Flute Length - Metric | 84.14 mm |
Shank Length - Metric | 33.34 mm |
Overall Length | 4.625 in |
Drill Style | Jobber |
Diameter - Decimal | 0.328125 in |
No. of Flutes | 2 |
Shank Size - Metric | 8.33 mm |
Shank Size | 0.3281 in |
Coating | Bright |
Diameter - Fraction | 21/64 in |
Shank Type | Straight |
Material | HSS |
Flute Length | 3.3125 in |
Weight | 0.0 LB |
