
- 19/64 in Diameter
- 4.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 4.375 in |
No. of Flutes | 2 |
Shank Size - Metric | 7.54 mm |
Diameter - Decimal | 0.296875 in |
Material | HSS |
Drill Style | Jobber |
Shank Length | 1.3125 in |
Coating | Bright |
Flute Length - Metric | 77.79 mm |
Shank Type | Straight |
Shank Length - Metric | 33.34 mm |
Point Angle | 118 degree |
Shank Size | 0.2969 in |
Diameter - Fraction | 19/64 in |
Flute Length | 3.0625 in |
Weight | 0.0 LB |
