Skip to content Skip to navigation menu
Cle-ForceC68027

C68027

31/64 1600 HS BLKOX GP JOB DRILL
Item #103153116
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 111.13 mm
Material HSS
Diameter - Fraction 31/64 in
Point Angle 118 degree
Overall Length 5.875 in
Drill Style Jobber
Flute Length 4.375 in
Diameter - Decimal 0.484375 in
Coating Steam Oxide
Shank Type Straight
Shank Size 0.4844 in
Shank Length 1.5 in
Shank Length - Metric 38.1 mm
Shank Size - Metric 12.3 mm
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison