Skip to content Skip to navigation menu
Chicago-Latrobe78721

78721

759 25/64 CRB STUB 15D HELIX
Item #103939316
  • 25/64 in Diameter
  • 2.75 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe78721
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25/64 in Diameter
  • 2.75 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 38.1 mm
Material Carbide
Shank Size - Metric 9.92 mm
Diameter - Decimal 0.390625 in
Shank Size 0.3906 in
Shank Type Straight
No. of Flutes 2
Coating Bright
Overall Length 2.75 in
Diameter - Fraction 25/64 in
Flute Length - Metric 31.75 mm
Drill Style Stub Length
Shank Length 1.5 in
Point Angle 118 degree
Flute Length 1.25 in
Weight 0.2 LB
EAN or UPC 662355787212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison