Skip to content Skip to navigation menu
Chicago-Latrobe78718

78718

759 11/32 CRB STUB 15D HELIX
Item #103940336
  • 11/32 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe78718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 8.73 mm
Shank Length 1.25 in
Coating Bright
Shank Size 0.3438 in
Point Angle 118 degree
Drill Style Stub Length
No. of Flutes 2
Diameter - Fraction 11/32 in
Overall Length 2.5 in
Shank Type Straight
Flute Length 1.25 in
Shank Length - Metric 31.75 mm
Diameter - Decimal 0.34375 in
Material Carbide
Flute Length - Metric 31.75 mm
Weight 0.2 LB
EAN or UPC 662355787182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison