- 21/64 in Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Size | 0.3281 in |
| Flute Length | 1.25 in |
| Flute Length - Metric | 31.75 mm |
| Overall Length | 2.5 in |
| Diameter - Fraction | 21/64 in |
| Shank Length - Metric | 31.75 mm |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.328125 in |
| Point Angle | 118 degree |
| Shank Length | 1.25 in |
| Coating | Bright |
| Shank Size - Metric | 8.33 mm |
| Material | Carbide |
| Drill Style | Stub Length |
| Weight | 0.2 LB |
| EAN or UPC | 662355787175 |

