- 11/64 in Diameter
- 2.125 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 2.125 in |
| Flute Length | 0.75 in |
| Shank Size - Metric | 4.37 mm |
| Diameter - Fraction | 11/64 in |
| Flute Length - Metric | 19.05 mm |
| Shank Length | 1.375 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 34.92 mm |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.171875 in |
| Drill Style | Stub Length |
| Material | Carbide |
| Shank Size | 0.1719 in |
| Shank Type | Straight |
| Coating | Bright |
| Weight | 0.1 LB |
| EAN or UPC | 662355787076 |

