- 19/64 in Diameter
- 2.75 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Material | Carbide |
| Shank Length | 1.1875 in |
| Shank Type | Straight |
| Point Angle | 140 degree |
| Shank Length - Metric | 30.16 mm |
| Overall Length | 2.75 in |
| Flute Length | 1.5625 in |
| Shank Size | 0.2969 in |
| Shank Size - Metric | 7.54 mm |
| Diameter - Fraction | 19/64 in |
| Flute Length - Metric | 39.69 mm |
| Diameter - Decimal | 0.296875 in |
| No. of Flutes | 2 |
| Drill Style | Regular Length |
| Coating | Bright |
| Weight | 0.1 LB |
| EAN or UPC | 662355786031 |

