- 15/64 in Diameter
- 2.4375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Shank Size - Metric | 5.95 mm |
| Coating | Bright |
| Flute Length - Metric | 33.34 mm |
| Shank Size | 0.2344 in |
| Diameter - Fraction | 15/64 in |
| No. of Flutes | 2 |
| Shank Length | 1.125 in |
| Shank Length - Metric | 28.57 mm |
| Overall Length | 2.4375 in |
| Shank Type | Straight |
| Material | Carbide |
| Drill Style | Regular Length |
| Point Angle | 140 degree |
| Diameter - Decimal | 0.234375 in |
| Flute Length | 1.3125 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355785997 |

