- 7/32 in Diameter
- 2.375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Shank Type | Straight |
| Shank Size | 0.2188 in |
| Drill Style | Regular Length |
| Coating | Bright |
| Shank Size - Metric | 5.56 mm |
| Flute Length - Metric | 31.75 mm |
| Shank Length | 1.125 in |
| Point Angle | 140 degree |
| Flute Length | 1.25 in |
| Shank Length - Metric | 28.57 mm |
| Diameter - Decimal | 0.21875 in |
| Diameter - Fraction | 7/32 in |
| No. of Flutes | 2 |
| Overall Length | 2.375 in |
| Material | Carbide |
| Weight | 0.1 LB |
| EAN or UPC | 662355785980 |

