- 3/16 in Diameter
- 2.1875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Flute Length - Metric | 28.57 mm |
| Diameter - Decimal | 0.1875 in |
| Overall Length | 2.1875 in |
| Shank Size - Metric | 4.76 mm |
| Shank Length | 1.0625 in |
| Coating | Bright |
| Flute Length | 1.125 in |
| Material | Carbide |
| Shank Type | Straight |
| Drill Style | Regular Length |
| Diameter - Fraction | 3/16 in |
| Point Angle | 140 degree |
| Shank Size | 0.1875 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 26.99 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355785966 |

