Skip to content Skip to navigation menu
Chicago-Latrobe78589

78589

769 5/64 CRB STRAIGHT FLUTE
Item #103941121
  • 5/64 in Diameter
  • 1.6875 in Overall Length
  • Carbide Material
  • 140 degree Point Angle
  • Straight Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe78589
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 1.6875 in Overall Length
  • Carbide Material
  • 140 degree Point Angle
  • Straight Flute Type
Shank Size - Metric 1.98 mm
Drill Style Regular Length
Flute Length - Metric 17.46 mm
Point Angle 140 degree
Overall Length 1.6875 in
No. of Flutes 2
Shank Length - Metric 25.4 mm
Shank Size 0.0781 in
Flute Length 0.6875 in
Coating Bright
Shank Type Straight
Material Carbide
Diameter - Fraction 5/64 in
Diameter - Decimal 0.078125 in
Shank Length 1 in
Weight 0.1 LB
EAN or UPC 662355785898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison