- #52 Diameter
- 1.6875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Drill Style | Regular Length |
| Flute Length - Metric | 17.46 mm |
| Diameter - Wire | #52 |
| Shank Length | 1 in |
| No. of Flutes | 2 |
| Material | Carbide |
| Shank Size - Metric | 1.61 mm |
| Overall Length | 1.6875 in |
| Shank Size | 0.0635 in |
| Flute Length | 0.6875 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.0635 in |
| Point Angle | 140 degree |
| Coating | Bright |
| Shank Length - Metric | 25.4 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355785522 |

