- #48 Diameter
- 1.6875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| No. of Flutes | 2 |
| Coating | Bright |
| Point Angle | 140 degree |
| Shank Length | 1 in |
| Flute Length | 0.6875 in |
| Shank Size - Metric | 1.93 mm |
| Flute Length - Metric | 17.46 mm |
| Shank Type | Straight |
| Shank Length - Metric | 25.4 mm |
| Shank Size | 0.076 in |
| Material | Carbide |
| Drill Style | Regular Length |
| Diameter - Decimal | 0.076 in |
| Diameter - Wire | #48 |
| Overall Length | 1.6875 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355785485 |

