Skip to content Skip to navigation menu
Chicago-Latrobe78537

78537

769 #37 CRB STRAIGHT FLUTE
Item #103917971
  • #37 Diameter
  • 1.8125 in Overall Length
  • Carbide Material
  • 140 degree Point Angle
  • Straight Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe78537
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 1.8125 in Overall Length
  • Carbide Material
  • 140 degree Point Angle
  • Straight Flute Type
Shank Length - Metric 25.4 mm
Diameter - Decimal 0.104 in
Shank Size 0.104 in
Drill Style Regular Length
Shank Length 1 in
Flute Length 0.8125 in
Flute Length - Metric 20.64 mm
Shank Size - Metric 2.64 mm
Coating Bright
Diameter - Wire #37
Shank Type Straight
Material Carbide
Overall Length 1.8125 in
Point Angle 140 degree
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355785379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison