- 1/4 in - E Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Flute Length | 0.6875 in |
| Coating | Bright |
| Shank Size - Metric | 6.35 mm |
| Drill Style | Spade |
| Diameter - Fraction | 1/4 in |
| Shank Type | Straight |
| Shank Size | 0.25 in |
| Shank Length | 1.3125 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 17.46 mm |
| Shank Length - Metric | 33.34 mm |
| Overall Length | 2 in |
| Point Angle | 118 degree |
| Material | Carbide |
| Diameter - Wire | E |
| Diameter - Decimal | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355784884 |

