- 7/32 in Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Coating | Bright |
| Material | Carbide |
| Diameter - Fraction | 7/32 in |
| Flute Length | 0.5938 in |
| Diameter - Decimal | 0.21875 in |
| Overall Length | 2 in |
| No. of Flutes | 2 |
| Drill Style | Spade |
| Shank Length - Metric | 35.72 mm |
| Point Angle | 118 degree |
| Shank Length | 1.4062 in |
| Flute Length - Metric | 15.08 mm |
| Shank Size - Metric | 5.56 mm |
| Shank Size | 0.2188 in |
| Shank Type | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 662355784877 |

