- 1/8 in Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Shank Type | Straight |
| Material | Carbide |
| Overall Length | 1.5 in |
| Shank Length | 1.0625 in |
| Shank Length - Metric | 26.99 mm |
| Drill Style | Spade |
| Diameter - Fraction | 1/8 in |
| Shank Size - Metric | 3.17 mm |
| Diameter - Decimal | 0.125 in |
| Shank Size | 0.125 in |
| Coating | Bright |
| Flute Length | 0.4375 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Flute Length - Metric | 11.11 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355784846 |

