- 3/4 in Diameter
- 5 in Overall Length
- Carbide Material
- 120 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Overall Length | 5 in |
| Flute Length | 1.3125 in |
| Shank Size - Metric | 19.05 mm |
| Coating | Bright |
| Drill Style | Spotting |
| Material | Carbide |
| Shank Size | 0.75 in |
| Shank Length | 3.6875 in |
| Shank Length - Metric | 93.66 mm |
| Point Angle | 120 degree |
| Diameter - Fraction | 3/4 in |
| Diameter - Decimal | 0.75 in |
| Flute Length - Metric | 33.34 mm |
| Shank Type | Straight |
| Weight | 1.1 LB |
| EAN or UPC | 662355782293 |

