- 1/2 in Diameter
- 3.75 in Overall Length
- Carbide Material
- 120 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Length - Metric | 66.67 mm |
| Shank Length | 2.625 in |
| No. of Flutes | 2 |
| Shank Size | 0.5 in |
| Shank Size - Metric | 12.7 mm |
| Material | Carbide |
| Coating | Bright |
| Flute Length - Metric | 28.57 mm |
| Point Angle | 120 degree |
| Flute Length | 1.125 in |
| Overall Length | 3.75 in |
| Diameter - Fraction | 1/2 in |
| Diameter - Decimal | 0.5 in |
| Drill Style | Spotting |
| Weight | 0.4 LB |
| EAN or UPC | 662355782255 |

