
- 11/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Flute Length - Metric | 87.31 mm |
Diameter - Decimal | 0.34375 in |
Overall Length | 4.75 in |
Shank Type | Straight |
Point Angle | 118 degree |
No. of Flutes | 2 |
Diameter - Fraction | 11/32 in |
Coating | Bright |
Shank Size | 0.3438 in |
Flute Length | 3.4375 in |
Shank Size - Metric | 8.73 mm |
Shank Length | 1.3125 in |
Shank Length - Metric | 33.34 mm |
Drill Style | Jobber |
Weight | 0.1 LB |
EAN or UPC | 662355776599 |
