- 5/32 in Diameter
- 3.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 5/32 in |
| Flute Length - Metric | 50.8 mm |
| Material | HSS |
| Coating | Bright |
| Drill Style | Jobber |
| Shank Size | 0.1562 in |
| Flute Length | 2 in |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Overall Length | 3.125 in |
| Shank Size - Metric | 3.97 mm |
| Shank Length - Metric | 28.57 mm |
| Diameter - Decimal | 0.15625 in |
| No. of Flutes | 2 |
| Shank Length | 1.125 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355776476 |

