Skip to content Skip to navigation menu
Chicago-Latrobe70391

70391

150T 9.50MM GP JOBBER DRILL-TIN
Item #103917954
  • 9.50 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70391
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.50 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 9.5 mm
Overall Length 4.9213 in
Diameter - Metric 9.50 mm
Drill Style Jobber
Flute Length - Metric 81 mm
Shank Length - Metric 44 mm
Shank Type Straight
No. of Flutes 2
Flute Length 3.189 in
Diameter - Decimal 0.374 in
Material HSS
Shank Length 1.7323 in
Point Angle 118 degree
Coating TiN
Shank Size 0.374 in
Weight 0.7 LB
EAN or UPC 662355703915
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison