
- 8.50 mm Diameter
- 4.6063 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Type | Straight |
Shank Length - Metric | 42 mm |
Material | HSS |
Point Angle | 118 degree |
Diameter - Decimal | 0.3346 in |
Shank Size - Metric | 8.5 mm |
Flute Length | 2.9528 in |
Shank Size | 0.3346 in |
Flute Length - Metric | 75 mm |
Coating | TiN |
Diameter - Metric | 8.50 mm |
Drill Style | Jobber |
Shank Length | 1.6535 in |
Overall Length | 4.6063 in |
Weight | 0.5 LB |
EAN or UPC | 662355703892 |
