- 6.80 mm Diameter
- 4.2913 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Material | HSS |
| Drill Style | Jobber |
| Shank Type | Straight |
| Overall Length | 4.2913 in |
| Shank Length | 1.5748 in |
| Shank Size - Metric | 6.8 mm |
| Flute Length - Metric | 69 mm |
| Diameter - Metric | 6.80 mm |
| Flute Length | 2.7165 in |
| Shank Size | 0.2677 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.2677 in |
| Shank Length - Metric | 40 mm |
| Coating | TiN |
| Weight | 0.6 LB |
| EAN or UPC | 662355703861 |

