Skip to content Skip to navigation menu
Chicago-Latrobe70383

70383

150T 6.40MM GP JOBBER DRILL-TIN
Item #103918181
  • 6.40 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70383
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.40 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Flute Length - Metric 63 mm
Shank Length 1.4961 in
Shank Size - Metric 6.4 mm
Point Angle 118 degree
No. of Flutes 2
Flute Length 2.4803 in
Diameter - Decimal 0.252 in
Diameter - Metric 6.40 mm
Material HSS
Overall Length 3.9764 in
Shank Length - Metric 38 mm
Coating TiN
Drill Style Jobber
Shank Size 0.252 in
Weight 0.5 LB
EAN or UPC 662355703830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison