- 5.50 mm Diameter
- 3.6614 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 36 mm |
| Material | HSS |
| Shank Type | Straight |
| Shank Length | 1.4173 in |
| Point Angle | 118 degree |
| Diameter - Metric | 5.50 mm |
| Diameter - Decimal | 0.2165 in |
| Flute Length - Metric | 57 mm |
| Coating | TiN |
| Shank Size - Metric | 5.5 mm |
| Flute Length | 2.2441 in |
| Shank Size | 0.2165 in |
| Overall Length | 3.6614 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Weight | 0.4 LB |
| EAN or UPC | 662355703816 |

