Skip to content Skip to navigation menu
Chicago-Latrobe70380

70380

150T 4.90MM GP JOBBER DRILL-TIN
Item #103941118
  • 4.90 mm Diameter
  • 3.3858 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70380
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.90 mm Diameter
  • 3.3858 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Flute Length 2.0472 in
Shank Length - Metric 34 mm
Shank Length 1.3386 in
Coating TiN
Shank Size - Metric 4.9 mm
Material HSS
Diameter - Metric 4.90 mm
Shank Type Straight
Drill Style Jobber
Flute Length - Metric 52 mm
Shank Size 0.1929 in
Overall Length 3.3858 in
No. of Flutes 2
Diameter - Decimal 0.1929 in
Weight 0.3 LB
EAN or UPC 662355703809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison