Skip to content Skip to navigation menu
Chicago-Latrobe70377

70377

150T 3.70MM GP JOBBER DRILL-TIN
Item #103961795
  • 3.70 mm Diameter
  • 2.7559 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70377
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.70 mm Diameter
  • 2.7559 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 3.7 mm
Shank Length 1.2205 in
Drill Style Jobber
Flute Length - Metric 39 mm
Point Angle 118 degree
Diameter - Decimal 0.1457 in
Shank Type Straight
Coating TiN
Overall Length 2.7559 in
Shank Size 0.1457 in
No. of Flutes 2
Shank Length - Metric 31 mm
Flute Length 1.5354 in
Diameter - Metric 3.70 mm
Material HSS
Weight 0.2 LB
EAN or UPC 662355703779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison