- 2.80 mm Diameter
- 2.4016 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Length - Metric | 28 mm |
| Diameter - Metric | 2.80 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.1102 in |
| Shank Type | Straight |
| Shank Size | 0.1102 in |
| Shank Size - Metric | 2.8 mm |
| Overall Length | 2.4016 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Length | 1.1024 in |
| Coating | TiN |
| Flute Length - Metric | 33 mm |
| Flute Length | 1.2992 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355703700 |

