
- 7.00 mm Diameter
- 4.2913 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 7 mm |
Point Angle | 118 degree |
Diameter - Decimal | 0.2756 in |
Flute Length | 2.7165 in |
Shank Size | 0.2756 in |
Coating | TiN |
Shank Length - Metric | 40 mm |
Shank Length | 1.5748 in |
Flute Length - Metric | 69 mm |
Diameter - Metric | 7.00 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Style | Jobber |
Overall Length | 4.2913 in |
Material | HSS |
Weight | 0.6 LB |
EAN or UPC | 662355703373 |
