Skip to content Skip to navigation menu
Chicago-Latrobe70332

70332

150T 2.00MM GP JOBBER DRILL-TIN
Item #103919854
  • 2.00 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70332
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.00 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Diameter - Metric 2.00 mm
Point Angle 118 degree
No. of Flutes 2
Overall Length 1.9291 in
Diameter - Decimal 0.0787 in
Flute Length 0.9449 in
Shank Size 0.0787 in
Flute Length - Metric 24 mm
Shank Length 0.9842 in
Material HSS
Shank Length - Metric 25 mm
Coating TiN
Drill Style Jobber
Shank Size - Metric 2 mm
Weight 0.1 LB
EAN or UPC 662355703328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison