Skip to content Skip to navigation menu
Chicago-Latrobe70312

70312

150T LET-L GP JOBBER DRILL-TIN
Item #103918179
  • L Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70312
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.29 in
Shank Size 0.29 in
Overall Length 4.25 in
Point Angle 118 degree
No. of Flutes 2
Coating TiN
Material HSS
Shank Length - Metric 33.34 mm
Flute Length - Metric 74.61 mm
Shank Type Straight
Shank Size - Metric 7.37 mm
Shank Length 1.3125 in
Flute Length 2.9375 in
Diameter - Wire L
Drill Style Jobber
Weight 0.7 LB
EAN or UPC 662355703120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison