Skip to content Skip to navigation menu
Chicago-Latrobe70307

70307

150T LET-G GP JOBBER DRILL-TIN
Item #103916158
  • G Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70307
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • G Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.25 in
Coating TiN
Shank Size - Metric 6.63 mm
Shank Length - Metric 31.75 mm
Drill Style Jobber
Overall Length 4.125 in
Flute Length 2.875 in
Material HSS
Point Angle 118 degree
Diameter - Wire G
Diameter - Decimal 0.261 in
Shank Size 0.261 in
Flute Length - Metric 73.02 mm
Shank Type Straight
No. of Flutes 2
Weight 0.6 LB
EAN or UPC 662355703076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison