
- 5/8 in Diameter
- 7.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size | 0.625 in |
Flute Length | 5.1875 in |
Flute Length - Metric | 131.76 mm |
Shank Type | Straight |
Shank Length - Metric | 49.21 mm |
Shank Length | 1.9375 in |
No. of Flutes | 2 |
Point Angle | 118 degree |
Overall Length | 7.125 in |
Drill Style | Jobber |
Material | HSS |
Coating | TiN |
Shank Size - Metric | 15.88 mm |
Diameter - Fraction | 5/8 in |
Diameter - Decimal | 0.625 in |
Weight | 0.4 LB |
EAN or UPC | 662355702406 |
