Skip to content Skip to navigation menu
Chicago-Latrobe70238

70238

150T 19/32 GP JOBBER DRILL-TIN
Item #103940410
  • 19/32 in Diameter
  • 7.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70238
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19/32 in Diameter
  • 7.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 19/32 in
Shank Type Straight
Coating TiN
Shank Size - Metric 15.08 mm
Drill Style Jobber
Point Angle 118 degree
Flute Length 5.1875 in
Overall Length 7.125 in
Shank Size 0.5938 in
Shank Length - Metric 49.21 mm
Material HSS
Diameter - Decimal 0.59375 in
Shank Length 1.9375 in
Flute Length - Metric 131.76 mm
No. of Flutes 2
Weight 0.4 LB
EAN or UPC 662355702383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison