
- 27/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Point Angle | 118 degree |
Shank Size - Metric | 10.72 mm |
Overall Length | 5.375 in |
Coating | TiN |
Diameter - Decimal | 0.421875 in |
Shank Type | Straight |
Flute Length | 3.9375 in |
Shank Size | 0.4219 in |
Drill Style | Jobber |
Shank Length - Metric | 36.51 mm |
Flute Length - Metric | 100.01 mm |
No. of Flutes | 2 |
Diameter - Fraction | 27/64 in |
Shank Length | 1.4375 in |
Weight | 0.9 LB |
EAN or UPC | 662355702277 |
