Skip to content Skip to navigation menu
Chicago-Latrobe70212

70212

150T 3/16 GP JOBBER DRILL-TIN
Item #103917667
  • 3/16 in Diameter
  • 3.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • 3.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 58.74 mm
Overall Length 3.5 in
Flute Length 2.3125 in
No. of Flutes 2
Shank Length 1.1875 in
Shank Size - Metric 4.76 mm
Shank Type Straight
Shank Size 0.1875 in
Diameter - Decimal 0.1875 in
Coating TiN
Drill Style Jobber
Material HSS
Shank Length - Metric 30.16 mm
Point Angle 118 degree
Diameter - Fraction 3/16 in
Weight 0.3 LB
EAN or UPC 662355702123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison