Skip to content Skip to navigation menu
Chicago-Latrobe70207

70207

150T 7/64 GP JOBBER DRILL-TIN
Item #103917668
  • 7/64 in Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70207
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/64 in Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 38.1 mm
Diameter - Decimal 0.109375 in
Coating TiN
Shank Size 0.1094 in
No. of Flutes 2
Flute Length 1.5 in
Drill Style Jobber
Diameter - Fraction 7/64 in
Shank Size - Metric 2.78 mm
Shank Type Straight
Shank Length 1.125 in
Shank Length - Metric 28.57 mm
Point Angle 118 degree
Material HSS
Overall Length 2.625 in
Weight 0.1 LB
EAN or UPC 662355702079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison