Skip to content Skip to navigation menu
Chicago-Latrobe70178

70178

150T #78 GP JOBBER DRILL-TIN
Item #103916154
  • #78 Diameter
  • 0.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70178
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #78 Diameter
  • 0.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Coating TiN
Flute Length - Metric 4.76 mm
Flute Length 0.1875 in
Diameter - Wire #78
Shank Size 0.016 in
Shank Length 0.6875 in
Shank Size - Metric 0.41 mm
Point Angle 118 degree
Material HSS
Drill Style Jobber
Shank Length - Metric 17.46 mm
Diameter - Decimal 0.016 in
Shank Type Straight
Overall Length 0.875 in
Weight 0.1 LB
EAN or UPC 662355701782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison