Skip to content Skip to navigation menu
Chicago-Latrobe70157

70157

150T #57 GP JOBBER DRILL-TIN
Item #103918174
  • #57 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70157
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #57 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Overall Length 1.75 in
Drill Style Jobber
Flute Length 0.75 in
Shank Length - Metric 25.4 mm
No. of Flutes 2
Material HSS
Shank Size - Metric 1.09 mm
Diameter - Wire #57
Shank Size 0.043 in
Shank Length 1 in
Shank Type Straight
Coating TiN
Diameter - Decimal 0.043 in
Flute Length - Metric 19.05 mm
Weight 0.1 LB
EAN or UPC 662355701577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison