Skip to content Skip to navigation menu
Chicago-Latrobe70116

70116

150T #16 GP JOBBER DRILL-TIN
Item #103915894
  • #16 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe70116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #16 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Overall Length 3.375 in
No. of Flutes 2
Shank Size 0.177 in
Drill Style Jobber
Flute Length - Metric 55.56 mm
Diameter - Decimal 0.177 in
Coating TiN
Material HSS
Shank Length 1.1875 in
Shank Length - Metric 30.16 mm
Shank Type Straight
Shank Size - Metric 4.5 mm
Flute Length 2.1875 in
Diameter - Wire #16
Weight 0.2 LB
EAN or UPC 662355701164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison