
- #9 Diameter
- 3.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size | 0.196 in |
Material | HSS |
Overall Length | 3.625 in |
Flute Length | 2.4375 in |
Coating | TiN |
Point Angle | 118 degree |
Flute Length - Metric | 61.91 mm |
Shank Length | 1.1875 in |
No. of Flutes | 2 |
Diameter - Decimal | 0.196 in |
Shank Type | Straight |
Drill Style | Jobber |
Shank Length - Metric | 30.16 mm |
Diameter - Wire | #9 |
Shank Size - Metric | 4.98 mm |
Weight | 0.3 LB |
EAN or UPC | 662355701096 |
