- 49/64 in - 1 in Size Range
- 16 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| No. of Pieces | 16 |
| Point Angle | 118 degree |
| Size Range | 49/64 in - 1 in |
| Drill Type | General Purpose |
| Weight | 30.0 LB |
| EAN or UPC | 662355698679 |
| No. of Pieces | 16 |
| Point Angle | 118 degree |
| Size Range | 49/64 in - 1 in |
| Drill Type | General Purpose |
| Weight | 30.0 LB |
| EAN or UPC | 662355698679 |