- 1/2 in - 1 in Size Range
- 33 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 1/2 in - 1 in |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| No. of Pieces | 33 |
| Weight | 19.0 LB |
| EAN or UPC | 662355698587 |
| Size Range | 1/2 in - 1 in |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| No. of Pieces | 33 |
| Weight | 19.0 LB |
| EAN or UPC | 662355698587 |